Parking Sign, 18 x 12In, GRN and BL/WHT

LYLE| Zoro #: G1313602| Mfr #: HC-WA01-12HA

$27.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Glow-in-the-Dark: No
Legend/Background Color: Green and Blue/White
Item: Handicap Parking Sign
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1313602 Mfr #: HC-WA01-12HA
Glow-in-the-Dark: NoLegend/Background Color: Green and Blue/White
Item: Handicap Parking SignDouble-Sided: No
Retroreflective Grade: High Intensity PrismaticSubject Matter: Parking
Operating Temp. Range: -30 Degrees to 200 Degrees FLegend Color: Green
Sign Shape: RectangleHeader: No Header
UV Resistant: YesLanguage: English
Legend: Reserved Parking State Disabled Parking Permit RequiredBackground Color: Blue, White
Material: AluminumLegend Style: Text and Symbol
Height: 18"Thickness: 0.063"
Standards: MUTCD, ADAAG 4.6.4, ADAWidth: 12"
Symbol: HandicapCountry of Origin (subject to change): United States

Description

Handicap Parking Sign, Subject Matter Parking, English, Legend Reserved Parking State Disabled Parking Permit Required, Symbol Handicap, Legend Style Text and Symbol, Header No Header, Aluminum, Height 18 In., Width 12 In., Retroreflective Grade High Intensity Prismatic, Legend Color Green, Background Color Blue, White, Sign Shape Rectangle

Reviews