Parking Sign, 18 x 12In, GRN and BL/WHT

LYLE| Zoro #: G0211836| Mfr #: R7-8-12HA

$26.42 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Language: English
Header: No Header
Item: Handicap Parking Sign
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0211836 Mfr #: R7-8-12HA
Language: EnglishHeader: No Header
Item: Handicap Parking SignSign Shape: Rectangle
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentHeight: 18"
Standards: MUTCD, FHWA Minimum RetroreflectivityThickness: 0.063"
Symbol: HandicapRetroreflective Grade: High Intensity Prismatic
Material: AluminumBackground Color: Blue, White
Legend Style: Text and SymbolMUTCD Code: R7-8
Operating Temp. Range: -30 Degrees to 200 Degrees FLegend/Background Color: Green and Blue/White
Glow-in-the-Dark: NoDouble-Sided: No
Width: 12"Subject Matter: Parking
Legend Color: GreenUV Resistant: Yes
Legend: Reserved ParkingCountry of Origin (subject to change): United States

Description

Handicap Parking Sign, Sign Subject Matter Parking, Height 18 In., Width 12 In., Sign Material Aluminum, Header No Header, Legend Reserved Parking, Printed Language English, Sign Shape Rectangle

Reviews