20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Handicap Parking Sign, 18 x 12 in.

LYLE| Zoro #: G2070424| Mfr #: HC-AZ01-12HA

$24.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2070424 Mfr #: HC-AZ01-12HA
Header: No HeaderUV Resistant: Yes
Item: Handicap Parking SignDouble-Sided: No
Operating Temp. Range: -30 Degrees to 200 Degrees FMaterial: Aluminum
Legend: Reserved Parking Handicap Plate Or Permit Only A.R.S. SEC. 28-884Standards: MUTCD, ADAAG 4.6.4, ADA
Sign Shape: RectangleThickness: 0.063"
Retroreflective Grade: High Intensity PrismaticSymbol: Handicap
Glow-in-the-Dark: NoLegend/Background Color: Green and Blue/White
Legend Style: Text and SymbolSubject Matter: Parking
Width: 12"Height: 18"
Legend Color: GreenBackground Color: Green, White
Language: EnglishCountry of Origin (subject to change): United States

Product Description

Handicap Parking Sign, Subject Matter Parking, English, Legend Reserved Parking Handicap Plate Or Permit Only A.R.S. SEC. 28-884, Symbol Handicap, Legend Style Text and Symbol, Header No Header, Aluminum, Height 18 In., Width 12 In., Retroreflective Grade High Intensity Prismatic, Legend Color Green, Background Color Green, White, Sign Shape Rectangle

Product Reviews

Save 15%. Sign up for Z-mail.