Handicap Parking Sign, 18 x 12In, WHT/BL

LYLE| Zoro #: G0211942| Mfr #: HC-014R-12HA

$24.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Symbol: Handicap w/R-Arrow
Sign Shape: Rectangle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0211942 Mfr #: HC-014R-12HA
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentSymbol: Handicap w/R-Arrow
Sign Shape: RectangleLegend Style: Symbol
Height: 18"Background Color: Blue
Standards: MUTCD, FHWA Minimum RetroreflectivityUV Resistant: Yes
Retroreflective Grade: High Intensity PrismaticLegend/Background Color: White/Blue
Thickness: 0.063"Glow-in-the-Dark: No
Legend: Handicapped Pictogram w/Right ArrowHeader: No Header
Subject Matter: ParkingItem: Handicap Parking Sign
Width: 12"Material: Aluminum
Double-Sided: NoLegend Color: White
Operating Temp. Range: -30 Degrees to 200 Degrees FCountry of Origin (subject to change): United States

Description

Handicap Parking Sign, Sign Subject Matter Parking, Height 18 In., Width 12 In., Sign Material Aluminum, Header No Header, Legend Handicapped Pictogram w/Right Arrow, Sign Shape Rectangle

Reviews