Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

No Exit Sign, 18 x 18In, BK/WHT, DMD GR AL

LYLE| Zoro #: G0211251| Mfr #: LR7-64R-18DA

$72.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Traffic Sign
Height: 18"
Width: 18"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0211251 Mfr #: LR7-64R-18DA
Item: Traffic SignHeight: 18"
Width: 18"UV Resistant: Yes
Background Color: WhiteThickness: 0.080"
Operating Temp. Range: -30 Degrees to 200 Degrees FLegend Color: Black
Sign Shape: SquareGlow-in-the-Dark: No
Legend/Background Color: Black/WhiteMaterial: Aluminum
Language: EnglishLegend Style: Text and Symbol
Double-Sided: NoSubject Matter: Exit , Entrance, and Evacuation
Symbol: L-ArrowLegend: Enter
Retroreflective Grade: DiamondHeader: No Header
Country of Origin (subject to change): United States

Description

Traffic Sign, Subject Matter Exit , Entrance, and Evacuation, English, Legend Enter, Symbol L-Arrow, Legend Style Text and Symbol, Header No Header, Aluminum, Height 18 In., Width 18 In., Retroreflective Grade Diamond, Legend Color Black, Background Color White, Sign Shape Square

Reviews