Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Handicapped Parking Parking Sign, 12 in W, 18 in H, English, Aluminum

  • Zoro #: G0211662
  • Mfr #: HC-007-12HA
$26.99
  • Item: Handicapped Parking Parking Sign
  • Symbol: Handicap
  • Printed Language: English
See full product details
Orders over $75 ship free.

Lyle #HC-007-12HA Specifications

  • Zoro #: G0211662
  • Mfr #: HC-007-12HA
Item: Handicapped Parking Parking Sign Symbol: Handicap
Printed Language: English Glow-in-the-Dark: No
Sign Legend Color: White Background Color: Blue
Width: 12 in Subject Matter: Parking
UV Resistant: Yes Sign Shape: Vertical Rectangle
Material: Aluminum Legend Style: Symbol and Text
Double-Sided: No Sign Material: Aluminum
Header: No Header Green Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Sign Mounting Style: Mounting Holes Operating Temp. Range: -30 Degrees to 200 Degrees F
Sign Background Color: Blue Thickness: 0.063 in
Legend/Background Color: White/Blue Legend: Handicapped Parking Permit Required
Standards: Meets & Exceeds Federal Minimum Reflectivity Guidelines Retroreflective Grade: High Intensity Prismatic
MUTCD Code: G-53 Language: English
Legend Color: White Height: 18 in
Sign Legend Text Color: White Indoor/Outdoor Usage: Outdoor
Number of Printed Sides: 1 Sign Legend Style: Symbol, Text
Mounting Hole Dia.: 0.375 in Sign Mounting Hardware Included: No
Holes on 1 in. Centers: Yes ADA Compliant: Yes
Sign Properties: Rigid Mounting Hole Distance Center to Center: 15 in
Sign Header: No Header MUTCD Compliant Sign: Yes
Average Outdoor Durability: 5 to 8 yr. Includes Cross-Braces: No
Protective Coating: Clear Film Laminate Sign Legend: Handicapped Parking Permit Required
MUTCD Sign Description: Handicapped Parking State Specific Sign: No
Material Properties: Roll Up Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Handicapped Parking Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Reviews of Lyle #HC-007-12HA