High Water Traffic Sign, 24 in Height, 24 in Width, Aluminum, Diamond, No Text

  • Mfr # T1-5443-HI_24x24

  • Zoro # G5226039


product price:  $52.65
/ea

Key Features

Header
No Header
Legend
High Water
Width
24 in
Height
24 in
Sign Shape
Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T1-5443-HI_24x24
Zoro #
G5226039
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Height
24 in
Thickness
0.080 in
Mounting Hole Dia.
0.375 in

Details

Item
High Water Traffic Sign
Header
No Header
Legend
High Water
Sign Shape
Diamond
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
No Text
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Symbol
None
Legend Style
Text
Sign Legend Color
Black
OSHA Compliant
No
ANSI Compliant
No
MUTCD Code
W16-5
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Outdoor
Number of Printed Sides
1
Holes on 1 in. Centers
Yes
Sign Properties
Rigid
MUTCD Sign Description
High Water
State Specific Sign
No
Mounting Hole Distance Center to Center
24 in
Includes Cross-Braces
No
Sign Mounting Hardware Included
No
Average Outdoor Durability
5 to 8 yr.
MUTCD Compliant Sign
Yes
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Sign Header
No Header
Material Properties
Roll Up

Description

High Water Traffic Sign, Height 24 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language No Text, Sign Shape Diamond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.