Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Traffic Sign, 30 x 30In, BK/YEL, High WTR

  • Zoro #: G0211985
  • Mfr #: LW16-5-30HA
$86.99
  • MUTCD Code: W15-5
  • Sign Background Color: Yellow
  • Sign Material: Aluminum
See full product details
This item ships free.

Lyle #LW16-5-30HA Specifications

  • Zoro #: G0211985
  • Mfr #: LW16-5-30HA
MUTCD Code: W15-5 Sign Background Color: Yellow
Sign Material: Aluminum Legend: High Water
Legend Color: Black Retroreflective Grade: High Intensity Prismatic
Item: High Water Traffic Sign UV Resistant: Yes
Standards: Meets & Exceeds Federal Minimum Reflectivity Guidelines Material: Aluminum
Legend Style: Text Sign Shape: Diamond
Sign Legend Color: Black Operating Temp. Range: -30 Degrees to 200 Degrees F
Header: No Header Sign Mounting Style: Mounting Holes
Printed Language: English Background Color: Yellow
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled Content Height: 30 in
Legend/Background Color: Black/Yellow Width: 30 in
Glow-in-the-Dark: No Language: English
Double-Sided: No Thickness: 0.08 in
Sign Legend Text Color: Black ADA Compliant: No
Includes Cross-Braces: No Mounting Hole Dia.: 0.375 in
Sign Header: No Header Average Outdoor Durability: 5 to 8 yr.
Indoor/Outdoor Usage: Outdoor Protective Coating: Clear Film Laminate
Mounting Hole Distance Center to Center: 30 in Sign Mounting Hardware Included: No
Sign Legend Style: Text MUTCD Compliant Sign: Yes
MUTCD Sign Description: High Water Number of Printed Sides: 1
Sign Properties: Rigid State Specific Sign: No
Holes on 1 in. Centers: Yes Sign Legend: High Water
Material Properties: Roll Up Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

High Water Traffic Sign, Height 30 in, Width 30 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Diamond

Reviews of Lyle #LW16-5-30HA