Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Traffic Sign, 24 x 24In, BK/YEL, DMD GR AL

  • Zoro #: G0227473
  • Mfr #: W11-7-24DA
$105.58
  • Header: No Header
  • Double-Sided: No
  • Sign Background Color: Yellow
See full product details
This item ships free.

Lyle #W11-7-24DA Specifications

  • Zoro #: G0227473
  • Mfr #: W11-7-24DA
Header: No Header Double-Sided: No
Sign Background Color: Yellow Subject Matter: Traffic
Symbol: Horse Crossing UV Resistant: Yes
Height: 24 in Legend: Horse Crossing Pictogram
Material: Aluminum Sign Mounting Style: Mounting Holes
Legend Color: Black Sign Legend Color: Black
Item: Horse Crossing Pictogram Traffic Sign Thickness: 0.08 in
Retroreflective Grade: Diamond Legend/Background Color: Black/Yellow
Legend Style: Symbol Glow-in-the-Dark: No
Standards: Meets & Exceeds Federal Minimum Reflectivity Guidelines Operating Temp. Range: -30 Degrees to 200 Degrees F
Background Color: Yellow Sign Material: Aluminum
MUTCD Code: W11-7 Width: 24 in
Sign Shape: Diamond Sign Legend Text Color: Black
Average Outdoor Durability: 8 to 10 yr State Specific Sign: No
Sign Mounting Hardware Included: No Sign Legend Style: Symbol
Indoor/Outdoor Usage: Outdoor Sign Header: No Header
MUTCD Compliant Sign: Yes Mounting Hole Dia.: 0.375 in
Protective Coating: Clear Film Laminate ADA Compliant: No
Holes on 1 in. Centers: Yes Mounting Hole Distance Center to Center: 24 in
Includes Cross-Braces: No MUTCD Sign Description: Horse Crossing Pictogram
Number of Printed Sides: 1 Printed Language: No Text
Sign Properties: Rigid Material Properties: Roll Up
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Horse Crossing Pictogram Traffic Sign, Height 24 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language No Text, Sign Shape Diamond

Reviews of Lyle #W11-7-24DA