Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Icy Conditions Traffic Sign, 18 in W, 24 in H, English, Aluminum

  • Zoro #: G5272747
  • Mfr #: T1-1346-EG_18x24
$45.99
  • Item: Icy Conditions Traffic Sign
  • Header: Caution
  • Legend: Caution Flashing Lights Indicate Ice Conditions
See full product details
Orders over $75 ship free.

Lyle #T1-1346-EG_18X24 Specifications

  • Zoro #: G5272747
  • Mfr #: T1-1346-EG_18x24
  • Item: Icy Conditions Traffic Sign
  • Header: Caution
  • Legend: Caution Flashing Lights Indicate Ice Conditions
  • Width: 18 in
  • Height: 24 in
  • Sign Shape: Vertical Rectangle
  • Sign Material: Aluminum
  • Sign Mounting Style: Mounting Holes
  • Printed Language: English
  • Sign Background Color: Yellow
  • ADA Compliant: No
  • Retroreflective Grade: Engineer
  • Glow-in-the-Dark: No
  • UV Resistant: Yes
  • Thickness: 0.080 in
  • Double-Sided: No
  • Symbol: None
  • Green Environmental Attribute: Product Contains a Minimum of 40% Post-Consumer Recycled Content
  • Legend Style: Text
  • Operating Temp. Range: -30 Degrees to 200 Degrees F
  • Sign Legend Color: Black
  • Header Background Color: Black
  • Header Legend Color: Yellow
  • OSHA Compliant: No
  • ANSI Compliant: No
  • Sign Legend Text Color: Black
  • Protective Coating: Clear Film Laminate
  • State Specific Sign: No
  • Average Outdoor Durability: 3 to 5 yr
  • Indoor/Outdoor Usage: Outdoor
  • Includes Cross-Braces: No
  • MUTCD Compliant Sign: No
  • Sign Mounting Hardware Included: No
  • Mounting Hole Dia.: 0.375 in
  • Mounting Hole Distance Center to Center: 21 in
  • Sign Header: Caution
  • Number of Printed Sides: 1
  • Holes on 1 in. Centers: Yes
  • Sign Properties: Rigid
  • Sign Legend Style: Text
  • Sign Header Background Color: Black
  • Sign Legend: Caution Flashing Lights Indicate Ice Conditions
  • Sign Header Text Color: Yellow
  • Material Properties: Roll Up
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Icy Conditions Traffic Sign, Height 24 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Reviews of Lyle #T1-1346-EG_18X24