Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Traffic Sign, 18 x 24In, BK/WHT, DMD GR AL

  • Zoro #: G0212125
  • Mfr #: R4-7P-24DA
$72.10
  • Legend: Keep Right
  • Width: 24 in
  • Language: English
See full product details
Orders over $75 ship free.

Lyle #R4-7P-24DA Specifications

  • Zoro #: G0212125
  • Mfr #: R4-7P-24DA
Legend: Keep Right Width: 24 in
Language: English MUTCD Code: R4-7P
Glow-in-the-Dark: No Sign Shape: Horizontal Rectangle
UV Resistant: Yes Header: No Header
Retroreflective Grade: Diamond Material: Aluminum
Sign Material: Aluminum Sign Legend Color: Black
Sign Mounting Style: Mounting Holes Legend Color: Black
Double-Sided: No Height: 18 in
Sign Background Color: White Item: Keep Right Traffic Sign
Printed Language: English Legend Style: Text
Operating Temp. Range: -30 Degrees to 200 Degrees F Legend/Background Color: Black/White
Thickness: 0.08 in Background Color: White
Subject Matter: Traffic Standards: Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color: Black MUTCD Sign Description: Keep Right
Mounting Hole Distance Center to Center: 15 in Sign Legend: Keep Right
Number of Printed Sides: 1 Sign Header: No Header
Indoor/Outdoor Usage: Outdoor Mounting Hole Dia.: 0.375 in
Holes on 1 in. Centers: Yes State Specific Sign: No
Sign Legend Style: Text MUTCD Compliant Sign: Yes
Sign Mounting Hardware Included: No Protective Coating: Clear Film Laminate
ADA Compliant: No Sign Properties: Rigid
Includes Cross-Braces: No Average Outdoor Durability: 8 to 10 yr.
Material Properties: Roll Up Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Keep Right Traffic Sign, Height 18 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle

Reviews of Lyle #R4-7P-24DA