Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Traffic Sign, 24 x 18In, BK/WHT, Keep R

  • Zoro #: G0212107
  • Mfr #: R4-7A-18DA
$72.10
  • Sign Mounting Style: Mounting Holes
  • Height: 24 in
  • Legend Style: Symbol and Text
See full product details
Orders over $75 ship free.

Lyle #R4-7A-18DA Specifications

  • Zoro #: G0212107
  • Mfr #: R4-7A-18DA
Sign Mounting Style: Mounting Holes Height: 24 in
Legend Style: Symbol and Text Standards: Meets & Exceeds Federal Minimum Reflectivity Guidelines
Legend Color: Black Background Color: White
Retroreflective Grade: Diamond Header: No Header
Width: 18 in Thickness: 0.08 in
UV Resistant: Yes Sign Shape: Vertical Rectangle
Printed Language: English Item: Keep Right Traffic Sign
Operating Temp. Range: -30 Degrees to 200 Degrees F Double-Sided: No
Material: Aluminum Sign Legend Color: Black
Sign Background Color: White Symbol: Right Arrow
Language: English Sign Material: Aluminum
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled Content Glow-in-the-Dark: No
Legend: Keep Right Subject Matter: Traffic
MUTCD Code: R4-7A Legend/Background Color: Black/White
Sign Legend Text Color: Black ADA Compliant: No
Mounting Hole Distance Center to Center: 21 in Sign Header: No Header
State Specific Sign: No Indoor/Outdoor Usage: Outdoor
MUTCD Sign Description: Keep Right Sign Legend Style: Symbol, Text
Average Outdoor Durability: 8 to 10 yr. Mounting Hole Dia.: 0.375 in
MUTCD Compliant Sign: Yes Sign Legend: Keep Right
Number of Printed Sides: 1 Sign Mounting Hardware Included: No
Holes on 1 in. Centers: Yes Sign Properties: Rigid
Includes Cross-Braces: No Protective Coating: Clear Film Laminate
Material Properties: Roll Up Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Keep Right Traffic Sign, Height 24 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Reviews of Lyle #R4-7A-18DA