Local Alarm Only Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # U1-1048-NA_14x10

  • Zoro # G5231051


product price:  $8.45
/ea

Key Features

Header
Local Alarm Only
Legend
Not Connected To Fire Departmnet Call Fire Department By Phone
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U1-1048-NA_14x10
Zoro #
G5231051
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Local Alarm Only Sign
Header
Local Alarm Only
Legend
Not Connected To Fire Departmnet Call Fire Department By Phone
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
White
ANSI Compliant
Yes
Header Background Color
Red
Legend Style
Text
Operating Temp. Range
-40 Degrees to 235 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Text Color
Red
Outdoor Life Expectancy
3 to 5 yr
Anti-Slip Surface
No
Sign Header
Local Alarm Only
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Sign Format
Traditional OSHA
Material Properties
Rigid
Maximum Service Temperature
140 Degrees F
Number of Printed Sides
1
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Mirror Print
No
State Specific Sign
No
Sign Mounting Location
Wall
Sign Legend Background Color
White
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Not Connected To Fire Departmnet Call Fire Department By Phone
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Glow In The Dark
No
Chemical Resistant
No
Mounting Pattern
4 Corner
Sign Legend Style
Text
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Sign Header Background Color
Red
Metal Detectable
No
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Average Outdoor Durability
3 to 5 yr
Product Type
Local Alarm Only Sign

Description

Local Alarm Only Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Not Connected To Fire Departmnet Call Fire Department By Phone, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.