Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Motorcycle Parking Sign, 12 in W, 18 in H, English, Aluminum, White

  • Zoro #: G0212387
  • Mfr #: RP-030-12HA
$25.85
  • Legend Style: Text
  • Sign Mounting Style: Mounting Holes
  • Green Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
See full product details
Orders over $75 ship free.

Lyle #RP-030-12HA Specifications

  • Zoro #: G0212387
  • Mfr #: RP-030-12HA
Legend Style: Text Sign Mounting Style: Mounting Holes
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled Content Header: No Header
Thickness: 0.063 in Operating Temp. Range: -30 Degrees to 200 Degrees F
Standards: Meets & Exceeds Federal Minimum Reflectivity Guidelines Sign Shape: Vertical Rectangle
Subject Matter: Parking UV Resistant: Yes
Width: 12 in Sign Material: Aluminum
Retroreflective Grade: High Intensity Prismatic Printed Language: English
Sign Legend Color: Green Sign Background Color: White
MUTCD Code: P-3 Background Color: White
Glow-in-the-Dark: No Legend: Motorcycle Parking Only
Legend/Background Color: Green/White Legend Color: Green
Double-Sided: No Item: Motorcycle Parking Sign
Material: Aluminum Language: English
Height: 18 in Sign Legend Text Color: Green
Sign Header: No Header ADA Compliant: No
Sign Legend: Motorcycle Parking Only Mounting Hole Distance Center to Center: 15 in
Sign Legend Style: Text Average Outdoor Durability: 5 to 8 yr.
Includes Cross-Braces: No Number of Printed Sides: 1
Mounting Hole Dia.: 0.375 in State Specific Sign: No
Sign Properties: Rigid MUTCD Compliant Sign: No
Indoor/Outdoor Usage: Outdoor Sign Mounting Hardware Included: No
Protective Coating: Clear Film Laminate Holes on 1 in. Centers: Yes
Material Properties: Roll Up Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Motorcycle Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Reviews of Lyle #RP-030-12HA