No Parking Parking Sign, 24" x 24, T1-3047-EG_24x24

  • Mfr # T1-3047-EG_24x24

  • Zoro # G5222651


product price:  $48.95
/ea

Key Features

Header
No Header
Legend
R8-3
Width
24"
Height
24"
Sign Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T1-3047-EG_24x24
Zoro #
G5222651
UPC #
-
Country of Origin
United States

Dimensions

Width
24"
Height
24"
Thickness
0.08 in
Mounting Hole Dia.
0.375 in

Details

Item
No Parking Sign
Header
No Header
Legend
R8-3
Sign Shape
Square
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
No Text
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
No
Symbol
No Parking
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Double-Sided
No
ANSI Compliant
No
Legend Style
Symbol
Sign Legend Color
Black, Red
MUTCD Code
R8-3A
Sign Legend Text Color
Black, Red
Protective Coating
Clear Film Laminate
Sign Header
No Header
Mounting Hole Distance Center to Center
21 in
Holes on 1 in. Centers
Yes
MUTCD Sign Description
No Parking
Average Outdoor Durability
3 to 5 yr.
State Specific Sign
No
Sign Properties
Rigid
Sign Mounting Hardware Included
No
MUTCD Compliant Sign
Yes
Number of Printed Sides
1
Sign Legend Style
Symbol
Indoor/Outdoor Usage
Outdoor
Includes Cross-Braces
No
Material Properties
Roll Up

Description

No Parking Parking Sign, Height 24 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language No Text, Sign Shape Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.