Parking Sign, 18 x 12In, R and BK/WHT

LYLE| Zoro #: G0134251| Mfr #: NPS-001-12HA

$24.75 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: MUTCD Type 1 (Fed. Spec. L-S-300; ASTM D 4956)
Material: Aluminum
Width: 12"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0134251 Mfr #: NPS-001-12HA
Standards: MUTCD Type 1 (Fed. Spec. L-S-300; ASTM D 4956)Material: Aluminum
Width: 12"Sign Shape: Rectangle
Language: EnglishHeight: 18"
Background Color: WhiteOperating Temp. Range: -30 Degrees to 200 Degrees F
Double-Sided: NoLegend Color: Red
Thickness: 0.063"Legend: No Parking/Prohibido Estacionarse
Legend/Background Color: Red/Black/WhiteLegend Style: Text and Symbol
Symbol: Letter P Encircled w/SlashGlow-in-the-Dark: No
Subject Matter: ParkingHeader: No Header
Retroreflective Grade: High Intensity PrismaticUV Resistant: Yes
Country of Origin (subject to change): United States

Description

No Parking Sign, Subject Matter Parking, English, Legend No Parking/Prohibido Estacionarse, Symbol Letter P Encircled w/Slash, Legend Style Text and Symbol, Header No Header, Aluminum, Height 18 In., Width 12 In., Retroreflective Grade High Intensity Prismatic, Legend Color Red, Background Color White, Sign Shape Rectangle

Reviews