No Parking Sign, 18" h, 12" W, Alum

LYLE| Zoro #: G0212597| Mfr #: R8-3-12HA

$14.23 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Legend: No Parking
Header: No Header
UV Resistant: Yes
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0212597 Mfr #: R8-3-12HA
Legend: No ParkingHeader: No Header
UV Resistant: YesDouble-Sided: No
MUTCD Code: R8-3Operating Temp. Range: -30 Degrees to 200 Degrees F
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentThickness: 0.063"
Subject Matter: ParkingLegend/Background Color: Red/white
Material: AluminumHeight: 18"
Legend Color: WhiteWidth: 12"
Standards: MUTCD, FHWA Minimum RetroreflectivityBackground Color: Red
Glow-in-the-Dark: NoSign Shape: Rectangle
Language: EnglishRetroreflective Grade: High Intensity Prismatic
Legend Style: TextItem: No Parking Sign
Country of Origin (subject to change): United States

Product Description

No Parking Sign, Subject Matter Parking, English, Legend No Parking, Legend Style Text, Header No Header, Aluminum, Height 18 In., Width 12 In., Retroreflective Grade High Intensity Prismatic, Legend Color White, Background Color Red, Sign Shape Rectangle

Product Reviews