Parking Sign, 18 x 12In, R/WHT, R7-1L

LYLE| Zoro #: G0212764| Mfr #: R7-1L-12HA

$26.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Glow-in-the-Dark: No
Operating Temp. Range: -30 Degrees to 200 Degrees F
Thickness: 0.063"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0212764 Mfr #: R7-1L-12HA
Glow-in-the-Dark: NoOperating Temp. Range: -30 Degrees to 200 Degrees F
Thickness: 0.063"Material: Aluminum
Legend Style: Text and SymbolItem: No Parking Sign
Double-Sided: NoLegend Color: White
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentLanguage: English
MUTCD Code: R7-1LSubject Matter: Parking
Retroreflective Grade: High Intensity PrismaticBackground Color: Red
Legend/Background Color: Red/whiteSign Shape: Rectangle
Legend: No Parking Any TimeWidth: 12"
Header: No HeaderSymbol: Left Arrow
UV Resistant: YesHeight: 18"
Standards: MUTCD, FHWA Minimum RetroreflectivityCountry of Origin (subject to change): United States

Description

No Parking Sign, Subject Matter Parking, English, Legend No Parking Any Time, Symbol Left Arrow, Legend Style Text and Symbol, Header No Header, Aluminum, Height 18 In., Width 12 In., Retroreflective Grade High Intensity Prismatic, Legend Color White, Background Color Red, Sign Shape Rectangle

Reviews