Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Parking Sign, 18 x 12In, R/WHT, Text, R7-1

LYLE| Zoro #: G0212651| Mfr #: LR7-100-12HA

$26.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Material: Aluminum
UV Resistant: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0212651 Mfr #: LR7-100-12HA
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentMaterial: Aluminum
UV Resistant: YesSign Shape: Rectangle
Background Color: RedMUTCD Code: R7-1
Standards: MUTCD, FHWA Minimum RetroreflectivityRetroreflective Grade: High Intensity Prismatic
Legend Color: WhiteWidth: 12"
Legend: No Parking Any TimeDouble-Sided: No
Height: 18"Glow-in-the-Dark: No
Operating Temp. Range: -30 Degrees to 200 Degrees FSubject Matter: Parking
Thickness: 0.063"Legend Style: Text
Header: No HeaderItem: No Parking Sign
Legend/Background Color: Red/whiteLanguage: English
Country of Origin (subject to change): United States

Description

No Parking Sign, Subject Matter Parking, English, Legend No Parking Any Time, Legend Style Text, Header No Header, Aluminum, Height 18 In., Width 12 In., Retroreflective Grade High Intensity Prismatic, Legend Color White, Background Color Red, Sign Shape Rectangle

Reviews