Parking Sign, 6 x 12In, GRN/WHT, SYM

LYLE| Zoro #: G0223474| Mfr #: AR-003-12HA

$10.81 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Background Color: White
Item: Handicap Parking Sign
Height: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0223474 Mfr #: AR-003-12HA
Background Color: WhiteItem: Handicap Parking Sign
Height: 6"Standards: MUTCD, FHWA Minimum Retroreflectivity
UV Resistant: YesHeader: No Header
Thickness: 0.063"Operating Temp. Range: -30 Degrees to 200 Degrees F
Legend Color: GreenSign Shape: Rectangle
Glow-in-the-Dark: NoLegend/Background Color: Green/White
Material: AluminumLegend Style: Symbol
Double-Sided: NoSymbol: Handicapped, w/Double Arrow
Legend: Arrow PictogramWidth: 12"
Retroreflective Grade: High Intensity PrismaticGreen Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Country of Origin (subject to change): United States

Description

Handicap Parking Sign, Legend Arrow Pictogram, Symbol Handicapped, w/Double Arrow, Legend Style Symbol, Header No Header, Aluminum, Height 6 In., Width 12 In., Retroreflective Grade High Intensity Prismatic, Legend Color Green, Background Color White, Sign Shape Rectangle

Reviews