Parking Sign, 18 x 12In, WHT/BL, DA-11, HDCP

LYLE| Zoro #: G0223431| Mfr #: HC-012-12HA

$26.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Handicap Parking Sign
Subject Matter: Traffic
Height: 18"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0223431 Mfr #: HC-012-12HA
Item: Handicap Parking SignSubject Matter: Traffic
Height: 18"Standards: MUTCD, FHWA Minimum Retroreflectivity
Thickness: 0.063"Legend Color: White
Glow-in-the-Dark: NoLegend/Background Color: White/Blue
Material: AluminumDouble-Sided: No
MUTCD Code: DA-11Width: 12"
UV Resistant: YesBackground Color: Blue
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentOperating Temp. Range: -30 Degrees to 200 Degrees F
Sign Shape: RectangleLanguage: English
Symbol: HandicapLegend: Access At Side
Legend Style: Text and SymbolRetroreflective Grade: High Intensity Prismatic
Header: No HeaderCountry of Origin (subject to change): United States

Description

Handicap Parking Sign, Subject Matter Traffic, English, Legend Access At Side, Symbol Handicap, Legend Style Text and Symbol, Header No Header, Aluminum, Height 18 In., Width 12 In., Retroreflective Grade High Intensity Prismatic, Legend Color White, Background Color Blue, Sign Shape Rectangle

Reviews