THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Parking Sign, 18 x 12In, WHT/BL, DA-12, HDCP

LYLE| Zoro #: G0223395| Mfr #: HC-013-12HA

$26.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Operating Temp. Range: -30 Degrees to 200 Degrees F
Legend Color: White
Legend/Background Color: White/Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0223395 Mfr #: HC-013-12HA
Operating Temp. Range: -30 Degrees to 200 Degrees FLegend Color: White
Legend/Background Color: White/BlueItem: Handicap Parking Sign
Glow-in-the-Dark: NoSign Shape: Rectangle
Height: 18"Retroreflective Grade: High Intensity Prismatic
Standards: MUTCD, FHWA Minimum RetroreflectivityDouble-Sided: No
Width: 12"Subject Matter: Traffic
Material: AluminumLanguage: English
Thickness: 0.063"Symbol: Handicap
UV Resistant: YesHeader: No Header
Legend: Access At RearBackground Color: Blue
Legend Style: Text and SymbolMUTCD Code: DA-12
Country of Origin (subject to change): United States

Description

Handicap Parking Sign, Sign Subject Matter Exit and Entrance, Height 18 In., Width 12 In., Sign Material Aluminum, Header No Header, Legend Access At Rear, Printed Language English, Sign Shape Rectangle

Reviews