LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Parking Sign, 18 x 12In, R/WHT, R7-1D

LYLE| Zoro #: G0212721| Mfr #: R7-1D-12HA

$23.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Legend/Background Color: Red/white
Symbol: Double Headed Arrow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0212721 Mfr #: R7-1D-12HA
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentLegend/Background Color: Red/white
Symbol: Double Headed ArrowMUTCD Code: R7-1D
Width: 12"Legend: No Parking Any Time
Thickness: 0.063"Standards: MUTCD, FHWA Minimum Retroreflectivity
Background Color: RedSubject Matter: Parking
UV Resistant: YesRetroreflective Grade: High Intensity Prismatic
Glow-in-the-Dark: NoLegend Color: White
Sign Shape: RectangleOperating Temp. Range: -30 Degrees to 200 Degrees F
Height: 18"Language: English
Item: No Parking SignLegend Style: Text and Symbol
Double-Sided: NoMaterial: Aluminum
Header: No HeaderCountry of Origin (subject to change): United States

Description

No Parking Sign, Subject Matter Parking, English, Legend No Parking Any Time, Symbol Double Headed Arrow, Legend Style Text and Symbol, Header No Header, Aluminum, Height 18 In., Width 12 In., Retroreflective Grade High Intensity Prismatic, Legend Color White, Background Color Red, Sign Shape Rectangle

Reviews