Traffic Sign, 12 x 12In, BK/YEL, RXR

LYLE| Zoro #: G1326105| Mfr #: W10-1-12HA

$20.97 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Railroad Sign
Height: 12"
Standards: MUTCD
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1326105 Mfr #: W10-1-12HA
Item: Railroad SignHeight: 12"
Standards: MUTCDUV Resistant: Yes
Header: No HeaderThickness: 0.063"
Operating Temp. Range: -30 Degrees to 200 Degrees FLegend: RXR
Legend Color: BlackSign Shape: Circle
Glow-in-the-Dark: NoLegend/Background Color: Black/Yellow
Material: AluminumLanguage: English
Legend Style: Text and SymbolDouble-Sided: No
Symbol: Railroad CrossingMUTCD Code: W10-1
Width: 12"Retroreflective Grade: High Intensity Prismatic
Background Color: YellowCountry of Origin (subject to change): United States

Description

Railroad Sign, English, Legend RXR, Symbol Railroad Crossing, Legend Style Text and Symbol, Header No Header, Aluminum, Height 12 In., Width 12 In., Retroreflective Grade High Intensity Prismatic, Legend Color Black, Background Color Yellow, Sign Shape Circle

Reviews