Parking Sign, 6 x 12In, GRN/WHT, $500 Fine

LYLE| Zoro #: G0223273| Mfr #: HCP-013-12HA

$11.88 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Subject Matter: Fines
Double-Sided: No
Height: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0223273 Mfr #: HCP-013-12HA
Subject Matter: FinesDouble-Sided: No
Height: 6"Thickness: 0.063"
Retroreflective Grade: High Intensity PrismaticLanguage: English
Material: AluminumSign Shape: Rectangle
Item: Handicap Parking SignWidth: 12"
Legend Color: GreenHeader: No Header
UV Resistant: YesBackground Color: White
Operating Temp. Range: -30 Degrees to 200 Degrees FLegend Style: Text
Glow-in-the-Dark: NoSymbol: Handicap
Standards: MUTCD, FHWA Minimum RetroreflectivityLegend: $500 Fine
Legend/Background Color: Green/WhiteCountry of Origin (subject to change): United States

Description

Handicap Parking Sign, Subject Matter Fines, English, Legend $500 Fine, Symbol Handicap, Legend Style Text, Header No Header, Aluminum, Height 6 In., Width 12 In., Retroreflective Grade High Intensity Prismatic, Legend Color Green, Background Color White, Sign Shape Rectangle

Reviews