No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, LCU5-0029-RA_14x10

  • Mfr # LCU5-0029-RA_14x10

  • Zoro # G4318557


product price:  $10.59
/ea

Key Features

Header
Notice
Legend
This is A Smoke-Free Workplace
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0029-RA_14x10
Zoro #
G4318557
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
No Smoking Sign
Header
Notice
Legend
This is A Smoke-Free Workplace
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Background Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Subject Matter
No Smoking
Legend Color
Black
Header Background Color
Blue
Mounting Style
With Mounting Holes
Double-Sided
No
Legend Style
Symbol and Text
Legend/Background Color
Black/Blue on White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Color
Black
ANSI Compliant
Yes
Material
Aluminum
OSHA Compliant
Yes
Sign Legend Text Color
Black
Abrasion Resistant
No
Sign Format
ANSI/OSHA Format
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Sign Header Background Color
Blue
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Pictogram Description
Smoking
Sign Header Text Color
White
Anti-Slip Surface
No
Corrosion Resistant
Yes
Legend Pictogram ID
PFXG-02
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Material Special Properties
Metal Detectable
Sign Header
Notice
Material Properties
Rigid
Write on Surface
No
Average Outdoor Durability
3 to 5 yr
Graffiti Resistant
Yes
Sign Header Style
Text
Outdoor Life Expectancy
3 to 5 yr
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Metal Detectable
Yes
Protective Coating
Clear Film Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Service Temperature
130 Degrees F
Mounting Pattern
4 Corner
Mirror Print
No
Sign Legend Style
Symbol and Text
Sign Legend
This Is A Smoke-Free Workplace
Sign Mounting Location
Wall
Number of Printed Sides
1
Product Type
Reflective No Smoking Notice Sign

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend This Is A Smoke-Free Workplace, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.