No Smoking Sign, 14 in H, 10" W, Plastic, Vertical Rectangle, English, Spanish, LCU1-0156-NP_10x14

  • Mfr # LCU1-0156-NP_10x14

  • Zoro # G6545861


product price:  $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Header
No Header
Legend
NO SMOKING EXCEPT IN DESIGNATED AREAS/NO FUMAR EXCEPTO EN AREAS DESIGNADAS
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU1-0156-NP_10x14
Zoro #
G6545861
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
No Smoking Sign
Header
No Header
Legend
NO SMOKING EXCEPT IN DESIGNATED AREAS/NO FUMAR EXCEPTO EN AREAS DESIGNADAS
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Black
ANSI Compliant
Yes
Standards
OSHA 1910.145
Green Certification or Other Recognition
UL Environment Claims Validated
Legend Style
Text
OSHA Compliant
Yes
Operating Temp. Range
-29 Degrees to 176 Degrees F
Sign Legend Color
White
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Sign Legend Text Color
White
Write on Surface
No
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Minimum Application Temperature
65 Degrees F
Abrasion Resistant
No
Chemical Resistant
No
Anti-Slip Surface
No
Sign Format
Other Format
Average Outdoor Durability
1 to 3 yr
Sign Legend
No Smoking Except In Designated Areas/No Fumar Excepto En Areas Designadas
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Outdoor Life Expectancy
1 to 3 yr
Material Properties
Flexible
Mounting Pattern
4 Corner
Sign Legend Background Color
Red
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Number of Printed Sides
1
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Glow In The Dark
No
Sign Header
No Header
Corrosion Resistant
Yes
Product Type
No Smoking Sign

Description

No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend No Smoking Except In Designated Areas/No Fumar Excepto En Areas Designadas, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.