Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

No Smoking Sign, 18 x 12In, WHT/R, BLK, SURF

  • Zoro #: G0213184
  • Mfr #: SM-023-12HA
$29.99
  • Operating Temp. Range: -30 Degrees to 200 Degrees F
  • Sign Shape: Rectangle
  • Glow-in-the-Dark: No
See full product details
Orders over $75 ship free.

Lyle #SM-023-12HA Specifications

  • Zoro #: G0213184
  • Mfr #: SM-023-12HA
Operating Temp. Range: -30 Degrees to 200 Degrees F Sign Shape: Rectangle
Glow-in-the-Dark: No UV Resistant: Yes
Item: No Smoking Sign Width: 12 in
Mounting Style: Surface Background Color: White
Sign Legend Color: Black, Red Legend/Background Color: White/Red
Printed Language: English Legend: No Smoking
Legend Style: Text Material: Aluminum
Retroreflective Grade: High Intensity Prismatic Sign Mounting Style: With Mounting Holes, Top/Bottom Centered
Sign Material: Recycled Aluminum Double-Sided: No
Height: 18 in Thickness: 0.063 in
Language: English Subject Matter: No Smoking
Header: No Header Sign Background Color: White
Legend Color: Black, Red Sign Legend Text Color: Black, Red
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

No Smoking Sign, Sign Subject Matter No Smoking, Height 18 In., Width 12 In., Sign Material Recycled Aluminum, Sign Mounting Style With Mounting Holes, Top/Bottom Centered, Header No Header, Legend No Smoking, Printed Language English, Sign Shape Rectangle

Reviews of Lyle #SM-023-12HA