No Smoking Sign, 18 x 24In, R and BK/WHT

LYLE| Zoro #: G0846054| Mfr #: SM-006-24HA

$54.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 24"
Subject Matter: No Smoking
Retroreflective Grade: High Intensity Prismatic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0846054 Mfr #: SM-006-24HA
Width: 24"Subject Matter: No Smoking
Retroreflective Grade: High Intensity PrismaticDouble-Sided: No
Thickness: 0.080"Glow-in-the-Dark: No
Language: EnglishLegend Color: Black, Red, White
Operating Temp. Range: -30 Degrees to 200 Degrees FItem: No Smoking Sign
Legend/Background Color: Red And Black/WhiteMounting Style: Surface
Legend: This Is A Smoke-Free Building Thank You For Not SmokingHeight: 18"
Background Color: Black, WhiteLegend Style: Text and Symbol
Material: AluminumUV Resistant: Yes
Standards: MUTCD Type 1 (Fed. Spec. L-S-300; ASTM D 4956)Sign Shape: Rectangle
Header: No HeaderCountry of Origin (subject to change): United States

Description

No Smoking Sign, Subject Matter No Smoking, English, Legend This Is A Smoke-Free Building Thank You For Not Smoking, Legend Style Text and Symbol, Header No Header, Aluminum, Height 18 In., Width 24 In., Retroreflective Grade High Intensity Prismatic, Legend Color Black, Red, White, Background Color Black, White, Mounting Style Surface, Sign Shape Rectangle

Reviews