WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

No Smoking Sign, Reflective, 18x24

LYLE| Zoro #: G0319383| Mfr #: SM-022-24HA

$53.00 /ea

This item ships free. DetailsStandard ground shipping
Details:
Legend/Background Color: Red an Black On White
Retroreflective Grade: High Intensity Prismatic
Legend Color: Black, Red
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0319383 Mfr #: SM-022-24HA
Legend/Background Color: Red an Black On WhiteRetroreflective Grade: High Intensity Prismatic
Legend Color: Black, RedGlow-in-the-Dark: No
Legend Style: TextUV Resistant: Yes
Operating Temp. Range: -30 Degrees to 200 Degrees FThickness: 0.080"
Header: No HeaderDouble-Sided: No
Width: 24"Background Color: White
Sign Shape: RectangleSubject Matter: No Smoking
Height: 18"Language: English
Legend: No SmokingItem: No Smoking Sign
Material: AluminumCountry of Origin (subject to change): United States

Product Description

Safety Sign, Subject Matter No Smoking, English, Legend No Smoking, Legend Style Text, Header No Header, Aluminum, Height 18 In., Width 24 In., Retroreflective Grade High Intensity Prismatic, Legend Color Black, Red, Background Color White, Sign Shape Rectangle

Product Reviews