No Smoking Warning Reflective Label, 7" H, 10" W, Reflective Sheeting, English, LCU6-0028-RD_10x7

  • Mfr # LCU6-0028-RD_10x7

  • Zoro # G4317988


product price:  $3.45
/ea
Sold in multiples of 3 for $10.35

Key Features

Header
warning
Legend
No Smoking Beyond This Point
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU6-0028-RD_10x7
Zoro #
G4317988
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Warning Reflective Label
Header
warning
Legend
No Smoking Beyond This Point
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
OSHA Compliant
Yes
Mounting Style
Adhesive-Backed
Header Background Color
Black, Orange
Background Color
Orange
Subject Matter
No Smoking
Material
Vinyl
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Header Legend Color
Black
Legend Style
Text and Symbol
Legend/Background Color
Black/Orange
Legend Color
Black
Sign Legend Color
Black
Double-Sided
No
Language
English
Sign Legend Text Color
Black
Sign Header Background Color
Orange, Yellow
Sign Format
ANSI/OSHA Format
Write on Surface
No
Mirror Print
No
Graffiti Resistant
Yes
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Number of Printed Sides
1
Adhesive Style
Permanent
Sign Legend Style
Symbol and Text
Abrasion Resistant
No
Average Outdoor Durability
1 to 2 yr
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Sign Header
Warning
Sign Legend
No Smoking Beyond This Point
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Background Color
White
Outdoor Life Expectancy
1 to 2 yr
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
65 Degrees F
Sign Header Style
Symbol and Text
Corrosion Resistant
No
Sign Header Text Color
Black
Glow In The Dark
No
Metal Detectable
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
20 ft
Protective Coating
Clear Film Laminate
Material Properties
Flexible

Description

No Smoking Warning Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Smoking Beyond This Point, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.