Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Traffic Sign, 24 x 18In, BK/WHT, DMD GR AL

  • Zoro #: G0213263
  • Mfr #: LR7-94-18DA
$72.10
  • Legend: No Thru Traffic
  • Width: 18 in
  • Sign Material: Aluminum
See full product details
Orders over $75 ship free.

Lyle #LR7-94-18DA Specifications

  • Zoro #: G0213263
  • Mfr #: LR7-94-18DA
Legend: No Thru Traffic Width: 18 in
Sign Material: Aluminum Material: Aluminum
Header: No Header Item: No Thru Traffic Sign
Thickness: 0.08 in Sign Shape: Vertical Rectangle
Legend Color: Black Double-Sided: No
Glow-in-the-Dark: No Standards: Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Background Color: White Language: English
Retroreflective Grade: Diamond Operating Temp. Range: -30 Degrees to 200 Degrees F
Sign Legend Color: Black Legend/Background Color: Black/White
Subject Matter: Traffic Height: 24 in
UV Resistant: Yes Legend Style: Text
Sign Mounting Style: Mounting Holes Background Color: White
Printed Language: English Sign Legend Text Color: Black
ADA Compliant: No Number of Printed Sides: 1
MUTCD Compliant Sign: No Sign Mounting Hardware Included: No
State Specific Sign: No Protective Coating: Clear Film Laminate
Sign Legend Style: Text Sign Header: No Header
Average Outdoor Durability: 8 to 10 yr. Mounting Hole Distance Center to Center: 21 in
Mounting Hole Dia.: 0.375 in Includes Cross-Braces: No
Indoor/Outdoor Usage: Outdoor Sign Legend: No Thru Traffic
Sign Properties: Rigid Holes on 1 in. Centers: Yes
Material Properties: Roll Up Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

No Thru Traffic Sign, Height 24 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Reviews of Lyle #LR7-94-18DA