Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Traffic Sign, 24 x 18In, BK/WHT, Text

  • Zoro #: G0213245
  • Mfr #: LR7-94-18HA
$47.95
  • Double-Sided: No
  • Sign Legend Color: Black
  • Legend Color: Black
See full product details
Orders over $75 ship free.

Lyle #LR7-94-18HA Specifications

  • Zoro #: G0213245
  • Mfr #: LR7-94-18HA
Double-Sided: No Sign Legend Color: Black
Legend Color: Black Operating Temp. Range: -30 Degrees to 200 Degrees F
Legend Style: Text Language: English
Item: No Thru Traffic Sign Height: 24 in
Subject Matter: Traffic Legend/Background Color: Black/White
Standards: Meets & Exceeds Federal Minimum Reflectivity Guidelines Sign Material: Aluminum
Material: Aluminum Width: 18 in
Retroreflective Grade: High Intensity Prismatic Legend: No Thru Traffic
Printed Language: English Background Color: White
UV Resistant: Yes Header: No Header
Sign Background Color: White Sign Shape: Vertical Rectangle
Thickness: 0.08 in Sign Mounting Style: Mounting Holes
Glow-in-the-Dark: No Sign Legend Text Color: Black
Mounting Hole Dia.: 0.375 in Sign Mounting Hardware Included: No
Protective Coating: Clear Film Laminate MUTCD Compliant Sign: No
Indoor/Outdoor Usage: Outdoor Average Outdoor Durability: 5 to 8 yr.
Sign Header: No Header State Specific Sign: No
Includes Cross-Braces: No Sign Properties: Rigid
Sign Legend: No Thru Traffic Number of Printed Sides: 1
Mounting Hole Distance Center to Center: 21 in ADA Compliant: No
Sign Legend Style: Text Holes on 1 in. Centers: Yes
Material Properties: Roll Up Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

No Thru Traffic Sign, Height 24 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Reviews of Lyle #LR7-94-18HA