Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Traffic Sign, 24 x 24In, R and BK/WHT, SYM

  • Zoro #: G0213421
  • Mfr #: R5-2-24DA
$110.99
  • Symbol: Trucks Encircled w/Slash
  • Sign Mounting Style: Mounting Holes
  • Legend: No Trucks Pictogram
See full product details
This item ships free.

Lyle #R5-2-24DA Specifications

  • Zoro #: G0213421
  • Mfr #: R5-2-24DA
Symbol: Trucks Encircled w/Slash Sign Mounting Style: Mounting Holes
Legend: No Trucks Pictogram MUTCD Code: R5-2
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled Content Legend Style: Symbol
Material: Aluminum Retroreflective Grade: Diamond
Sign Shape: Square UV Resistant: Yes
Width: 24 in Legend/Background Color: Red And Black/White
Height: 24 in Operating Temp. Range: -30 Degrees to 200 Degrees F
Item: No Trucks Traffic Sign Sign Legend Color: Black, Red
Sign Material: Aluminum Sign Background Color: White
Standards: Meets & Exceeds Federal Minimum Reflectivity Guidelines Glow-in-the-Dark: No
Header: No Header Thickness: 0.08 in
Double-Sided: No Legend Color: Black, Red
Background Color: White Subject Matter: Truck & Driver
Sign Legend Text Color: Black, Red Number of Printed Sides: 1
ADA Compliant: No Sign Properties: Rigid
Sign Header: No Header Protective Coating: Clear Film Laminate
Sign Legend Style: Symbol Includes Cross-Braces: No
State Specific Sign: No Sign Mounting Hardware Included: No
Indoor/Outdoor Usage: Outdoor Mounting Hole Dia.: 0.375 in
Average Outdoor Durability: 8 to 10 yr. Printed Language: No Text
Holes on 1 in. Centers: Yes Mounting Hole Distance Center to Center: 21 in
MUTCD Compliant Sign: Yes MUTCD Sign Description: No Trucks
Material Properties: Roll Up Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

No Trucks Traffic Sign, Height 24 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language No Text, Sign Shape Square

Reviews of Lyle #R5-2-24DA