Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Traffic Sign, 24 x 24In, R and BK/WHT, SYM

  • Zoro #: G0213394
  • Mfr #: R5-2-24HA
$64.75
  • Background Color: White
  • Operating Temp. Range: -30 Degrees to 200 Degrees F
  • Standards: Meets & Exceeds Federal Minimum Reflectivity Guidelines
See full product details
Orders over $75 ship free.

Lyle #R5-2-24HA Specifications

  • Zoro #: G0213394
  • Mfr #: R5-2-24HA
Background Color: White Operating Temp. Range: -30 Degrees to 200 Degrees F
Standards: Meets & Exceeds Federal Minimum Reflectivity Guidelines Legend/Background Color: Red And Black/White
Header: No Header Green Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Width: 24 in UV Resistant: Yes
Retroreflective Grade: High Intensity Prismatic Sign Shape: Square
MUTCD Code: R5-2 Height: 24 in
Item: No Trucks Traffic Sign Legend: No Trucks Pictogram
Legend Color: Black, Red Legend Style: Symbol
Sign Legend Color: Black, Red Glow-in-the-Dark: No
Sign Material: Aluminum Double-Sided: No
Sign Mounting Style: Mounting Holes Material: Aluminum
Subject Matter: Truck & Driver Sign Background Color: White
Thickness: 0.08 in Symbol: Trucks Encircled w/Slash
Sign Legend Text Color: Black, Red State Specific Sign: No
Printed Language: No Text Number of Printed Sides: 1
Sign Mounting Hardware Included: No Includes Cross-Braces: No
MUTCD Compliant Sign: Yes Mounting Hole Distance Center to Center: 21 in
Sign Header: No Header Holes on 1 in. Centers: Yes
Average Outdoor Durability: 5 to 8 yr. Indoor/Outdoor Usage: Outdoor
Sign Properties: Rigid ADA Compliant: No
MUTCD Sign Description: No Trucks Mounting Hole Dia.: 0.375 in
Sign Legend Style: Symbol Protective Coating: Clear Film Laminate
Material Properties: Roll Up Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

No Trucks Traffic Sign, Height 24 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language No Text, Sign Shape Square

Reviews of Lyle #R5-2-24HA