Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. Please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Traffic Sign, 24 x 24In, BK/WHT, No Trucks

  • Zoro #: G0213297
  • Mfr #: R5-2A-24HA
$66.18
  • Legend: No Trucks
  • Sign Legend Color: Black
  • Printed Language: English
See full product details
Orders over $75 ship free.

Lyle #R5-2A-24HA Specifications

  • Zoro #: G0213297
  • Mfr #: R5-2A-24HA
Legend: No Trucks Sign Legend Color: Black
Printed Language: English Width: 24 in
UV Resistant: Yes Background Color: White
Operating Temp. Range: -30 Degrees to 200 Degrees F Sign Mounting Style: Mounting Holes
Sign Material: Aluminum Material: Aluminum
Double-Sided: No Sign Shape: Square
Glow-in-the-Dark: No Item: No Trucks Traffic Sign
Retroreflective Grade: High Intensity Prismatic Thickness: 0.08 in
Legend Color: Black MUTCD Code: R5-2A
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled Content Header: No Header
Standards: Meets & Exceeds Federal Minimum Reflectivity Guidelines Language: English
Legend Style: Text Subject Matter: Truck & Driver
Legend/Background Color: Black/White Height: 24 in
Sign Background Color: White Sign Legend Text Color: Black
MUTCD Sign Description: No Trucks ADA Compliant: No
Average Outdoor Durability: 5 to 8 yr. Protective Coating: Clear Film Laminate
Mounting Hole Dia.: 0.375 in State Specific Sign: No
Sign Legend: No Trucks Indoor/Outdoor Usage: Outdoor
Sign Properties: Rigid Sign Legend Style: Text
Mounting Hole Distance Center to Center: 21 in Sign Header: No Header
Sign Mounting Hardware Included: No Includes Cross-Braces: No
MUTCD Compliant Sign: Yes Number of Printed Sides: 1
Holes on 1 in. Centers: Yes Material Properties: Roll Up
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

No Trucks Traffic Sign, Height 24 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Square

Reviews of Lyle #R5-2A-24HA