Notice, Clean Equipment After Use, 7 in x 10 in, Vertical Rectangle, Aluminum, U5-1099-RA_10X7

  • Mfr # U5-1099-RA_10X7

  • Zoro # G2764426


product price:  $9.19
/ea

Key Features

Legend
Clean Equipment After Use
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1099-RA_10X7
Zoro #
G2764426
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Clean Equipment After Use
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Subject Matter
Machine and Operational
ANSI Compliant
Yes
Legend Color
Black
Header Background Color
Blue
Background Color
White
Legend/Background Color
Black and Blue/White
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Language
English
OSHA Compliant
Yes
Legend Style
Text
Header Legend Color
White
Printed Language
English
Sign Background Color
White
Header
Notice
Material
Aluminum
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Outdoor Life Expectancy
3 to 5 yr
Sign Legend
Clean Equipment After Use
Sign Legend Style
Text
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Includes Mounting Hardware
No
State Specific Sign
No
Sign Header
Notice
Maximum Service Temperature
170 Degrees F
Abrasion Resistant
No
Number of Printed Sides
1
Corrosion Resistant
Yes
Anti-Slip Surface
No
Sign Legend Background Color
White
ANSI 969 Compliant
No
Sign Header Text Color
White
Material Properties
Rigid
Sign Format
Traditional OSHA
Protective Coating
Clear Film Laminate
Chemical Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Average Outdoor Durability
3 to 5 yr
Sign Header Background Color
Blue
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Clean Equipment After Use, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.