Notice, High Noise Area Wear Ear Plugs, 14 in W x 10 in H, Horizontal Rectangle, Plastic

  • Mfr # LCU5-0150-NP_14X10

  • Zoro # G8867559


product price:  $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Header
Notice
Legend
High Noise Area Wear Ear Plugs
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0150-NP_14X10
Zoro #
G8867559
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Plastic Hearing Notice Sign
Header
Notice
Legend
High Noise Area Wear Ear Plugs
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Legend Style
Text
Operating Temp. Range
-40 Degrees to 176 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Blue
Sign Legend Color
Black
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
165 Degrees F
Glow In The Dark
No
Sign Header Style
Text
Sign Mounting Location
Wall
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Outdoor Life Expectancy
1 to 3 yr
Corrosion Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Number of Printed Sides
1
Sign Format
ANSI/OSHA Format
Sign Header
Notice
Average Outdoor Durability
1 to 3 yr
State Specific Sign
No
Graffiti Resistant
Yes
Metal Detectable
No
Mounting Pattern
4 Corner
Write on Surface
No
Sign Header Background Color
Blue
Sign Legend
High Noise Area Wear Ear Plugs
Abrasion Resistant
No
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Sign Legend Background Color
White
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Plastic Hearing Notice Sign

Description

Plastic Hearing Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend High Noise Area Wear Ear Plugs, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products