Notice, Main Power Cut Off, 7 in x 10 in, Vertical Rectangle, Aluminum, LCU5-0106-NA_10X7

  • Mfr # LCU5-0106-NA_10X7

  • Zoro # G9173179


product price:  $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Legend
Main Power Cut Off
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0106-NA_10X7
Zoro #
G9173179
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Power Cut Off Notice Sign
Legend
Main Power Cut Off
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Background Color
White
Printed Language
English
Sign Format
Traditional OSHA
Number of Printed Sides
1
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
Sign Header Text Color
White
Mirror Print
No
Material Special Properties
Metal Detectable
Glow In The Dark
No
Write on Surface
No
Sign Legend
Main Power Cut Off
Sign Header Style
Text
Sign Header Background Color
Blue
State Specific Sign
No
Sign Mounting Location
Wall
Sign Header
Notice
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Sign Legend Text Color
Black
Abrasion Resistant
No
Maximum Service Temperature
210 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Metal Detectable
Yes
Average Outdoor Durability
3 to 5 yr
Sign Legend Background Color
White
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
OSHA Regulations
OSHA 29 CFR 1910.145

Description

Aluminum Power Cut Off Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Main Power Cut Off, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.