Notice, No Alcoholic Beverages Or Drugs Permitted On Company Property This Includes The Parking Lot

  • Mfr # LCU5-0303-RA_10X7

  • Zoro # G8864950


product price:  $8.65
/ea

Key Features

Header
Notice
Legend
No Alcoholic Beverages Or Drugs Permitted On Company Property This Includes The Parking Lot
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0303-RA_10X7
Zoro #
G8864950
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
No Alcoholic Beverages Or Drugs Permitted On Company Property This Includes The Parking Lot
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
Double-Sided
No
Header Background Color
Blue
Header Legend Color
White
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
Corrosion Resistant
Yes
Sign Header Style
Text
Glow In The Dark
No
Mounting Pattern
4 Corner
Number of Printed Sides
1
Sign Format
ANSI/OSHA Format
Sign Header Background Color
Blue
Material Properties
Rigid
Sign Header Text Color
White
Metal Detectable
Yes
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z53.1-1967
Sign Legend
No Alcoholic Beverages Or Drugs Permitted On Company Property This Includes The Parking Lot
ANSI 969 Compliant
No
Mirror Print
No
Sign Legend Style
Text
Material Special Properties
Metal Detectable
Maximum Viewing Distance - Favorable Conditions
20 ft
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header
Notice
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
State Specific Sign
No
Sign Legend Background Color
White
Average Outdoor Durability
3 to 5 yr
Product Type
Reflective No Alcohol/Drugs Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Alcoholic Beverages Or Drugs Permitted On Company Property This Includes The Parking Lot, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products