Notice, No Food or Drink Beyond This Point, 5 in x 7 in, Reflective Sheeting, U5-1375-RD_7X5

  • Mfr # U5-1375-RD_7X5

  • Zoro # G1814550


product price:  $2.99
/ea

Key Features

Legend
No Food or Drink Beyond This Point
Sign Material
Reflective Sheeting
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1375-RD_7X5
Zoro #
G1814550
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
No Food or Drink Beyond This Point
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Printed Language
English
Material
Vinyl
Header Legend Color
White
ANSI Compliant
Yes
Subject Matter
Eating and Drinking Restriction
Legend Color
Black
Header Background Color
Blue
Header
Notice
Legend Style
Text
Background Color
White
Sign Background Color
White
Legend/Background Color
Black and Blue/White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
15 ft
ANSI Standards
ANSI Z53.1-1967
Adhesive Style
Permanent
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
No Food Or Drink Beyond This Point
Abrasion Resistant
No
Minimum Application Temperature
65 Degrees F
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Average Outdoor Durability
1 yr
Sign Header Style
Text
Sign Mounting Location
Wall
Corrosion Resistant
No
Sign Legend Background Color
White
Chemical Resistant
No
Sign Header Background Color
Blue
State Specific Sign
No
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Glow In The Dark
No
Sign Header Text Color
White
Sign Legend Style
Text
Adhesive Type
Acrylic
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Sign Header
Notice
Metal Detectable
No
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Food Or Drink Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.