Notice, Non-Potable Water, Not for Drinking or Cooking Use, 7 in x 10 in, Sheeting, U5-1429-RD_10X7
Mfr # U5-1429-RD_10X7
Zoro # G2759237
product price:Â $3.95
/ea
Sold in multiples of 3 for $11.85
Key Features
Legend
Non-potable Water, Not for Drinking or Cooking Use
Sign Material
Reflective Sheeting
Height
7 in
Width
10 in
Thickness
0.004 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U5-1429-RD_10X7
Zoro #
G2759237
UPC #
-
Country of Origin
United States
Dimensions
Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/25 in
Description
Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Non-Potable Water Not For Drinking Or Cooking Use, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.