Notice, Please Wash Hands Before Returning to Work, 10 in x 14 in, Aluminum, U5-1456-RA_14X10

  • Mfr # U5-1456-RA_14X10

  • Zoro # G9660551


product price:  $11.49
/ea

Key Features

Legend
Please Wash Hands Before Returning to Work
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1456-RA_14X10
Zoro #
G9660551
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Please Wash Hands Before Returning to Work
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Background Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Background Color
White
Header
Notice
Legend/Background Color
Black and Blue/White
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Header Legend Color
White
Legend Style
Text
Subject Matter
Wash Hands
Language
English
ANSI Compliant
Yes
Legend Color
Black
Header Background Color
Blue
Material
Aluminum
OSHA Compliant
Yes
Printed Language
English
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
State Specific Sign
No
Mirror Print
No
Anti-Slip Surface
No
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Sign Header Text Color
White
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Chemical Resistant
No
Sign Header Background Color
Blue
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
170 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
Outdoor Life Expectancy
3 to 5 yr
Material Properties
Rigid
Glow In The Dark
No
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Sign Legend
Please Wash Hands Before Returning To Work
Average Outdoor Durability
3 to 5 yr
Sign Header Style
Text
Sign Legend Style
Text
Sign Legend Background Color
White
Sign Header
Notice
Abrasion Resistant
No
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Please Wash Hands Before Returning To Work, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.