Notice Sign, 10" H, 14 in W, Horizontal Rectangle, English, LCU5-0030-RA_14X10

  • Mfr # LCU5-0030-RA_14X10

  • Zoro # G9166599


product price:  $11.69
/ea

Key Features

Header
Notice
Legend
Smoking Of Any Type Is Prohibited On These Premises
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0030-RA_14X10
Zoro #
G9166599
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Smoking Of Any Type Is Prohibited On These Premises
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Background Color
Blue
Header Legend Color
White
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Double-Sided
No
Legend Style
Symbol and Text
ANSI Compliant
Yes
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
Legend Pictogram ID
PFXG-112
Average Outdoor Durability
3 to 5 yr
Metal Detectable
Yes
Legend Pictogram Description
No Smoking
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Mounting Location
Wall
Write on Surface
No
Abrasion Resistant
No
Sign Legend
Smoking Of Any Type Is Prohibited On These Premises
Number of Printed Sides
1
ANSI 969 Compliant
No
Material Properties
Rigid
Outdoor Life Expectancy
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Service Temperature
130 Degrees F
Sign Header
Notice
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Blue
State Specific Sign
No
Sign Header Text Color
White
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Sign Header Style
Text
Sign Format
ANSI/OSHA Format
Glow In The Dark
No
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Material Special Properties
Metal Detectable
Product Type
Reflective No Smoking Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Smoking Of Any Type Is Prohibited On These Premises, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.