Notice Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U5-1339-NP_14X10

  • Mfr # U5-1339-NP_14X10

  • Zoro # G4710146


product price:  $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Header
Notice
Legend
No Alcohol Or Drugs Permitted On Property Including Parking Lot
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1339-NP_14X10
Zoro #
G4710146
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Notice Sign
Header
Notice
Legend
No Alcohol Or Drugs Permitted On Property Including Parking Lot
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 176 Degrees F
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Blue
Double-Sided
No
Legend Style
Text
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
ANSI Compliant
Yes
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Format
Traditional OSHA
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI 969 Compliant
No
Sign Header Background Color
Blue
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Sign Header Text Color
White
Average Outdoor Durability
1 to 3 yr
Sign Mounting Location
Wall
Chemical Resistant
No
Graffiti Resistant
Yes
Sign Legend
No Alcohol Or Drugs Permitted On Property Including Parking Lot
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 3 yr
Mirror Print
No
Anti-Slip Surface
No
Minimum Application Temperature
65 Degrees F
Sign Legend Style
Text
Protective Coating
Clear Liquid Laminate
Material Properties
Flexible
Includes Mounting Hardware
No
Sign Header
Notice
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Glow In The Dark
No
Sign Header Style
Text
Corrosion Resistant
Yes
State Specific Sign
No
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Alcohol Or Drugs Permitted On Property Including Parking Lot, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.