Notice Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U5-1392-NP_14X10

  • Mfr # U5-1392-NP_14X10

  • Zoro # G4710338


product price:  $6.25
/ea
Sold in multiples of 2 for $12.50

Key Features

Header
Notice
Legend
No Passageway
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1392-NP_14X10
Zoro #
G4710338
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Notice Sign
Header
Notice
Legend
No Passageway
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Blue
Double-Sided
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Legend Color
White
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Text Color
Black
Number of Printed Sides
1
Sign Format
Traditional OSHA
Sign Legend Style
Text
Material Properties
Flexible
Average Outdoor Durability
1 to 3 yr
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
White
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Sign Header Style
Text
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
No Passageway
State Specific Sign
No
Metal Detectable
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Background Color
Blue
Outdoor Life Expectancy
1 to 3 yr
Corrosion Resistant
Yes
Sign Legend Background Color
White
Minimum Application Temperature
65 Degrees F
Write on Surface
No
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Sign Header
Notice
Anti-Slip Surface
No
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Passageway, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products