Notice Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1559-RD_14X10

  • Mfr # U5-1559-RD_14X10

  • Zoro # G2756796


product price:  $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Header
Notice
Legend
This is A Drug-free Workplace
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1559-RD_14X10
Zoro #
G2756796
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
This is A Drug-free Workplace
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
White
Header Legend Color
White
Legend Style
Text
Double-Sided
No
Sign Legend Color
Black
Language
English
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend/Background Color
Black and Blue/White
Header Background Color
Blue
Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Vinyl
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
15 ft
Includes Mounting Hardware
No
Mirror Print
No
Adhesive Type
Acrylic
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Outdoor Life Expectancy
1 to 2 yr
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Metal Detectable
No
Protective Coating
Clear Film Laminate
Sign Header Text Color
White
Anti-Slip Surface
No
Sign Legend Style
Text
Corrosion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Material Properties
Flexible
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 2 yr
Sign Header
Notice
Number of Printed Sides
1
Sign Format
Traditional OSHA
Glow In The Dark
No
Minimum Application Temperature
65 Degrees F
Sign Mounting Location
Wall
Sign Legend
This Is A Drug-Free Workplace
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Write on Surface
No
Sign Header Background Color
Blue
Adhesive Style
Permanent
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Is A Drug-Free Workplace, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products