Notice Sign, 14" Wx10" H, 0.04" Thickness, U5-1248-NA_14x10

  • Mfr # U5-1248-NA_14x10

  • Zoro # G5795279


product price:  $8.29
/ea

Key Features

Header
Notice
Legend
Hairnets and Beard Covers Required In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1248-NA_14x10
Zoro #
G5795279
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Hairnets and Beard Covers Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
ANSI Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Header Background Color
Blue
Legend Style
Text
Operating Temp. Range
-40 Degrees to 235 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Metal Detectable
No
Material Properties
Rigid
Abrasion Resistant
No
Average Outdoor Durability
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
140 Degrees F
Write on Surface
No
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Number of Printed Sides
1
Mirror Print
No
Sign Legend
Hairnets And Beard Covers Required In This Area
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Blue
Sign Header
Notice
Anti-Slip Surface
No
Graffiti Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Glow In The Dark
No
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
State Specific Sign
No
Chemical Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Sign Header Style
Text
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hairnets And Beard Covers Required In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.