Notice Sign, 7 in H, 10 in W, Non-PVC Polymer, Vertical Rectangle, English, LCU5-0190-ED_10x7

  • Mfr # LCU5-0190-ED_10x7

  • Zoro # G5176950


product price:  $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Header
Notice
Legend
No Admittance Without Pass From Office
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0190-ED_10x7
Zoro #
G5176950
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
No Admittance Without Pass From Office
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
OSHA Compliant
Yes
Legend Style
Text
Green Environmental Attribute
Does Not Contain PVC
Operating Temp. Range
-40 Degrees to 302 Degrees F
Double-Sided
No
Header Legend Color
White
Sign Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Blue
Sign Legend Text Color
Black
Abrasion Resistant
No
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Graffiti Resistant
Yes
Metal Detectable
No
Sign Header Text Color
White
Chemical Resistant
No
ANSI 969 Compliant
No
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Legend Background Color
White
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Sign Header
Notice
Sign Header Background Color
Blue
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Average Outdoor Durability
1 to 3 yr
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
Traditional OSHA
Sign Header Style
Text
Material Properties
Flexible
Adhesive Style
Permanent
Includes Mounting Hardware
No
Maximum Service Temperature
176 Degrees F
Minimum Application Temperature
65 Degrees F
Sign Legend
No Admittance Without Pass From Office
State Specific Sign
No
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Favorable Conditions
40 ft
Mirror Print
No

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Admittance Without Pass From Office, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products