October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

NoticeSign, ReflecSelfAdhVinyl, 10inWx7inH

  • Zoro #: G0081536
  • Mfr #: U5-1527-RD_10X7

$8.37

Details
  • OSHA Compliant: Yes
  • Operating Temp. Range: -30 Degrees to 200 Degrees F
  • Header: Notice
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Lyle #U5-1527-RD_10X7 Specifications

  • Zoro #: G0081536
  • Mfr #: U5-1527-RD_10X7
OSHA Compliant: Yes Operating Temp. Range: -30 Degrees to 200 Degrees F
Header: Notice Header Background Color: Blue
Sign Mounting Style: Adhesive Surface Mounting Style: Adhesive-Backed
Legend Color: black Retroreflective Grade: Engineer
Sign Legend Color: Black Legend: Spill Clean Up Kit
Double-Sided: No Height: 7"
Sign Background Color: White Material: vinyl
Width: 10" Legend Style: Text
Legend/Background Color: Black and Blue/White Background Color: White
Header Legend Color: White Sign Material: Vinyl
Glow-in-the-Dark: No Subject Matter: Spill Control
UV Resistant: Yes Thickness: 0.001"
Language: English ANSI Compliant: Yes
Sign Shape: Rectangle Item: Notice Sign
Printed Language: English Country of Origin (subject to change): United States

Description

Whether in the office, a lab, schools, on roads or in construction areas, safety signs are present and they play a critical role in promoting safety and preventing injuries. Lyle Notice Sign include characteristics like: Material: vinyl, Width: 10", Height: 7".

Reviews of Lyle #U5-1527-RD_10X7